Specifications
Dimensions
- Weight0.82 kg
Overview
Mfr description
AP3550S 2PWA TW4 TW4 VS 1/4" DIAPHRAGM
- Suitable for UHP gas line supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- LOTO option available as an option (AP3540)
- Indicator switch available as an option (AP3550)