Overview
Mfr description
AP3580S 2PW MV4 MV4 1/4 INCH DIAPHRAGM
- Suitable for UHP gas line supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- LOTO option available as an option (AP3540)
- Indicator switch available as an option (AP3550)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data