Specifications
Dimensions
- Weight0.41 kg
Overview
Mfr description
AP3600S 2PW TW4 TW4 1/4 INCH DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- LOTO standard with AP3657, optional AP3625
- Optional indicator switch for model AP3650