Overview
Mfr description
AP3600S 2PW TW6 MV4 VS MANUAL DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- LOTO standard with AP3657, optional AP3625
- Optional indicator switch for model AP3650
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data