Overview
Mfr description
AP3625S 2PWA FV4 FV4 1/4 INCH DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- LOTO standard with AP3657, optional AP3625
- Optional indicator switch for model AP3650
Specifications
- Weight0.45 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data