Overview
Mfr description
AP3700S TW8 TW8 00 SPRINGLESS DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- Purge ports and monoblock configurations available
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data