Overview
Mfr description
AP3708S FV8 FV8 00 SPRINGLESS DIAPHRAGM
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- Purge ports and monoblock configurations available
Specifications
- Weight1.54 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data