Overview
Mfr description
AP3900SM FV8 MV8 00 DIAPHRAGM VALVE
- Suitable for UHP gas supply line
- Body material: 316L SS secondary remelt
- Purge ports and monoblock configurations available
- LOTO available (AP3900)
Specifications
- Weight1.45 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data