Overview
Mfr description
AP4540S 2PW TW6 TW6 DIA PNEU 3/8 IN
- Suitable for UHP gas line supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- LOTO option available as an option (AP4540)
- Indicator switch available as an option (AP4550)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data