Overview
Mfr description
AP4600SM 2PW MV4 MV4 3/8 INCH DIAPHRAGM
- Suitable for UHP gas line supply line
- Body material: 316L SS secondary remelt
- Pneumatically actuated normally closed or normally open
- LOTO standard with AP4657, optional AP4625
- Indicator switch available as an option (AP4650)
Specifications
- Weight0.45 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data