Specifications
Dimensions
- Body Size20
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Maximum Air Flow15 scfm
- Product TypeMiniature Air Regulators
- Series/SystemAP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)