Motion
AP501SA 2PW MV4 FV4

SMC CORP OF AMERICA
AP501SA 2PW MV4 FV4

Miniature Air Regulator - 1/4 in
MI ITEM #09857779
MFR #AP501SA 2PW MV4 FV4
List Price$1,325.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP501SA 2PW MV4 FV4

Miniature Air Regulator - 1/4 in
MI ITEM #09857779
MFR #AP501SA 2PW MV4 FV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,325.63/each for your price

Overview

Mfr description
AP501SA 2PW MV4 FV4 MINI REGULATOR
  • For UHP gas delivery
  • Flow capacity: standard to 15 slpm; HF (option) to 30 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Sub-atmospheric pressure delivery option

Specifications

  • Outlet Port Size
    1/4 in
  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Series/System
    AP
  • Weight
    0.45 kg
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text