Motion
AP501SX 2PW FV4 FV4 TF

SMC CORP OF AMERICA
AP501SX 2PW FV4 FV4 TF

AP500, Single Stage Compact Regulator for Ultra High Purity
MI ITEM #09857811
MFR #AP501SX 2PW FV4 FV4 TF
List Price$1,451.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP501SX 2PW FV4 FV4 TF

AP500, Single Stage Compact Regulator for Ultra High Purity
MI ITEM #09857811
MFR #AP501SX 2PW FV4 FV4 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,451.88/each for your price

Overview

Mfr description
AP501SX 2PW FV4 FV4 TF MINI REGULATOR
  • For UHP gas delivery
  • Flow capacity: standard to 15 slpm; HF (option) to 30 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Sub-atmospheric pressure delivery option

Specifications

  • Maximum Air Flow
    11.77 scfm
  • Maximum Operating Pressure
    100 psi
  • Body Size
    20
  • Series/System
    AP
  • Weight
    450 g
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought