Motion
AP510S 3PWG FV4 FV4 1

SMC CORP OF AMERICA
AP510S 3PWG FV4 FV4 1

AP500, Single Stage Compact Regulator for Ultra High Purity
MI ITEM #09858086
MFR #AP510S 3PWG FV4 FV4 1
List Price$1,717.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP510S 3PWG FV4 FV4 1

AP500, Single Stage Compact Regulator for Ultra High Purity
MI ITEM #09858086
MFR #AP510S 3PWG FV4 FV4 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,717.00/each for your price

Overview

Mfr description
AP510S 3PWG FV4 FV4 1 MINI REGULATOR
  • For UHP gas delivery
  • Flow capacity: standard to 15 slpm; HF (option) to 30 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Sub-atmospheric pressure delivery option

Specifications

  • Body Size
    20
  • Series/System
    AP
  • Weight
    0.45 kg
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought