Overview
Mfr description
AP510SM 2PW FV4 FV4 MINI REGULATOR
- For UHP gas delivery
- Flow capacity: standard to 15 slpm; HF (option) to 30 slpm
- Body material: 316L SS secondary remelt
- Hastelloy® internals available for corrosion resistance
- Sub-atmospheric pressure delivery option
Specifications
- Body Size20
- Series/SystemAP
- Product TypeMiniature Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data