Motion
AP510SM 2PW MV4 FV4

SMC CORP OF AMERICA
AP510SM 2PW MV4 FV4

Miniature Air Regulator - 1/4 in
Mi Item #09858137
MFR #AP510SM 2PW MV4 FV4
Price$1,325.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP510SM 2PW MV4 FV4

Miniature Air Regulator - 1/4 in
Mi Item #09858137
MFR #AP510SM 2PW MV4 FV4

Mfr description
AP510SM 2PW MV4 FV4 MINI REGULATOR
  • For UHP gas delivery
  • Flow capacity: standard to 15 slpm; HF (option) to 30 slpm
  • Body material: 316L SS secondary remelt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.62/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Operating Pressure
    3000 psi
  • Product Type
    Miniature Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)