Motion
AP9110S 2PW FV16 FV16

SMC CORP OF AMERICA
AP9110S 2PW FV16 FV16

Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port
Mi Item #09858414
MFR #AP9110S 2PW FV16 FV16
Price$8,963.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP9110S 2PW FV16 FV16

Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port
Mi Item #09858414
MFR #AP9110S 2PW FV16 FV16

Mfr description
AP9110S 2PW FV16 FV16 BULK GAS
  • For UHP gas delivery
  • Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,963.75/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in

Details

  • Maximum Air Flow
    70.6293 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)