Overview
Mfr description
AP9110S 2PW FV8 FV8 BULK GAS REGULATOR
- For UHP gas delivery
- Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
- Body material: 316L SS
- Tied-diaphragm design
- Bulk gas delivery
Specifications
- Product TypeStandard Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data