Motion
AP9110S 3PW MV12 MV12 1

SMC CORP OF AMERICA
AP9110S 3PW MV12 MV12 1

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
Mi Item #09858439
MFR #AP9110S 3PW MV12 MV12 1
Price$8,976.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP9110S 3PW MV12 MV12 1

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
Mi Item #09858439
MFR #AP9110S 3PW MV12 MV12 1

Mfr description
AP9110S 3PW MV12 MV12 1 BULK GAS
  • For UHP gas delivery
  • Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,976.37/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Maximum Air Flow
    5000 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)