Motion
AP9115S 2PW MV12 MV12

SMC CORP OF AMERICA
AP9115S 2PW MV12 MV12

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
Mi Item #09858470
MFR #AP9115S 2PW MV12 MV12
Price$8,458.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP9115S 2PW MV12 MV12

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
Mi Item #09858470
MFR #AP9115S 2PW MV12 MV12

Mfr description
AP9115S 2PW MV12 MV12 BULK GAS REGULATOR
  • For UHP gas delivery
  • Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,458.75/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)