Motion
AP9115S 2PW TW16 TW16

SMC CORP OF AMERICA
AP9115S 2PW TW16 TW16

AP9*00, Single Stage Regulator for Ultra High Purity, Bulk Gas Delivery
Mi Item #09858472
MFR #AP9115S 2PW TW16 TW16
Price$8,206.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP9115S 2PW TW16 TW16

AP9*00, Single Stage Regulator for Ultra High Purity, Bulk Gas Delivery
Mi Item #09858472
MFR #AP9115S 2PW TW16 TW16

Mfr description
AP9115S 2PW TW16 TW16 BULK GAS REGULATOR
  • For UHP gas delivery
  • Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,206.25/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)