Motion
AP9115S 3PW FV8 FV8 0

SMC CORP OF AMERICA
AP9115S 3PW FV8 FV8 0

AP9*00, Single Stage Regulator for Ultra High Purity, Bulk Gas Delivery
MI ITEM #09858490
MFR #AP9115S 3PW FV8 FV8 0
List Price$8,206.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP9115S 3PW FV8 FV8 0

AP9*00, Single Stage Regulator for Ultra High Purity, Bulk Gas Delivery
MI ITEM #09858490
MFR #AP9115S 3PW FV8 FV8 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,206.25/each for your price

Overview

Mfr description
AP9115S 3PW FV8 FV8 0 BULK GAS REGULATOR
  • For UHP gas delivery
  • Flow capacity: AP9000 to 2000 slpm; AP9100 to 5000 slpm
  • Body material: 316L SS
  • Tied-diaphragm design
  • Bulk gas delivery

Specifications

  • Body Size
    20
  • Series/System
    AP
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text