Overview
Mfr description
AQ2000-F02-H QUICK EXHAUST VALVE
- Available in lip or diaphragm type
- High flow capacity
- Compact and light weight
- Low differential pressure
- Port size range from M5 to 3/4
Specifications
- SeriesAQ
- Weight105 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data