Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Outlet Port Thread TypeRc
- Outlet Port TypeStraight
- Pressure UnitName Plate and Pressure Guage in SI Units: MPa
- Product TypeStandard Air Regulators
- Series/SystemAR
- Set Pressure Range7 to 125 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)