Overview
Mfr description
AR20-02BG-X425 REGULATOR, MODULAR
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Body Size20
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Bracket
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Backflow FunctionWithout Backflow Function
- Pressure UnitName Plate and Pressure Guage in SI Units: MPa
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data