Motion
AR30-03E3-1-B

SMC CORP OF AMERICA
AR30-03E3-1-B

AR-B REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09862721
MFR #AR30-03E3-1-B
List Price$143.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30-03E3-1-B

AR-B REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09862721
MFR #AR30-03E3-1-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$143.35/each for your price

Overview

Mfr description
AR30-03E3-1-B REGULATOR

Specifications

  • Set Pressure Range
    3 to 30 psi
  • Knob Type
    Downward Knob
  • Thread Standard
    Rc
  • Body Size
    30
  • Port Size
    3/8
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-B
  • Weight
    0.29 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text