Motion
AR30K-F02E-1N-B

SMC CORP OF AMERICA
AR30K-F02E-1N-B

AR-B REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09863197
MFR #AR30K-F02E-1N-B
List Price$35.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30K-F02E-1N-B

AR-B REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09863197
MFR #AR30K-F02E-1N-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.90/each for your price

Overview

Mfr description
AR30K-F02E-1N-B REGULATOR

Specifications

  • Set Pressure Range
    3 to 30 psi
  • Knob Type
    Downward Knob
  • Thread Standard
    G
  • Body Size
    30
  • Port Size
    1/4
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR-B
  • Weight
    0.29 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text