Motion
AR30K-N03-YZ-B

SMC CORP OF AMERICA
AR30K-N03-YZ-B

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09863622
MFR #AR30K-N03-YZ-B
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30K-N03-YZ-B

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09863622
MFR #AR30K-N03-YZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.55/each

Specifications

Dimensions

  • Body Size
    40
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8
  • Weight
    0.29 kg

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT

Overview

Mfr description
AR30K-N03-YZ-B REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought