Motion
AR40-02E-B
AR-B REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09864265
MFR #AR40-02E-B
List Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-B REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09864265
MFR #AR40-02E-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.50/each for your price

Overview

Mfr description
AR40-02E-B REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Thread Standard
    Rc
  • Body Size
    40
  • Port Size
    1/4
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR-B
  • Weight
    0.44 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text