Overview
Mfr description
AR4050-N04-M REGULATOR LQA
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Series/SystemAR
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Pressure UnitName Plate and Pressure Guage in SI Units: MPa
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data