Motion
AR40-N03E-NZ-B

SMC CORP OF AMERICA
AR40-N03E-NZ-B

AR REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09864970
MFR #AR40-N03E-NZ-B
List Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-N03E-NZ-B

AR REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09864970
MFR #AR40-N03E-NZ-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.50/each for your price

Overview

Mfr description
AR40-N03E-NZ-B REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Thread Standard
    NPT
  • Body Size
    50
  • Port Size
    3/8
  • Inlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR-B
  • Weight
    0.44 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text