Motion
AR40-N04BG-NZ-B-X425

SMC CORP OF AMERICA
AR40-N04BG-NZ-B-X425

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 1.5 to 250 psi
MI ITEM #09865087
MFR #AR40-N04BG-NZ-B-X425
List Price$109.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-N04BG-NZ-B-X425

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 1.5 to 250 psi
MI ITEM #09865087
MFR #AR40-N04BG-NZ-B-X425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.70/each for your price

Overview

Mfr description
AR40-N04BG-NZ-B-X425 REGULATOR

Specifications

  • Set Pressure Range
    1.5 to 250 psi
  • Knob Type
    Downward Knob
  • Body Size
    50
  • Maximum Operating Pressure
    290 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text