Motion
AR60K-N10E3-1Z-B

SMC CORP OF AMERICA
AR60K-N10E3-1Z-B

Modular Air Regulator - 3 to 30 psi
MI ITEM #09865716
MFR #AR60K-N10E3-1Z-B
List Price$221.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR60K-N10E3-1Z-B

Modular Air Regulator - 3 to 30 psi
MI ITEM #09865716
MFR #AR60K-N10E3-1Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$221.90/each for your price

Overview

Mfr description
AR60K-N10E3-1Z-B REGULATOR

Specifications

  • Set Pressure Range
    3 to 30 psi
  • Knob Type
    Downward Knob
  • Body Size
    60
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Weight
    1.22 kg
  • Backflow Function
    With Backflow Function
  • Digital Pressure Switch
    Output: PNP Output, Electrical Entry: Wiring Bottom Entry
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text