Motion
AR625-06-X425

SMC CORP OF AMERICA
AR625-06-X425

Pilot Operated Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 1.5 to 250 psi
Mi Item #09865813
MFR #AR625-06-X425
Price$107.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR625-06-X425

Pilot Operated Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 1.5 to 250 psi
Mi Item #09865813
MFR #AR625-06-X425

Mfr description
AR625-06-X425 REGULATOR, PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.20/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    290 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    1.5 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)