Overview
Mfr description
ARG20-F01G1 REGULATOR W/ BUILT IN
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Body Size20
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data