Motion
ARG20K-N02G1-1NZ

SMC CORP OF AMERICA
ARG20K-N02G1-1NZ

ARG20K-N02G1-1NZ
MI ITEM #09866037
MFR #ARG20K-N02G1-1NZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20K-N02G1-1NZ

ARG20K-N02G1-1NZ
MI ITEM #09866037
MFR #ARG20K-N02G1-1NZ

Mfr description
ARG20K-N02G1-1NZ REGULATOR W/ BUILT IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Series/System
    ARG
  • Set Pressure Range
    3 to 29 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)