Motion
ARG30-03G1-1
ARG30-03G1-1
MI ITEM #09866137
MFR #ARG30-03G1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARG30-03G1-1
MI ITEM #09866137
MFR #ARG30-03G1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Outlet Port Size
    3/8 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Series/System
    ARG
  • Set Pressure Range
    3 to 29 psi

Overview

Mfr description
ARG30-03G1-1 REGULATOR W/ BUILT IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought