Specifications
Dimensions
- Body Size30
- Outlet Port Size3/8 in
Details
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge 270 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range3 to 29 psi
Overview
Mfr description
ARG30K-03G4-1 REGULATOR W/ BUILT IN