Overview
Mfr description
ARG30K-N03G2-Z REGULATOR W/ BUILT IN
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Body Size30
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 90 Degree Mounting Angle
- Mounting TypeWithout Mounting Option
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data