Overview
Mfr description
ARG30-N02G1-1NZ REGULATOR W/ BUILT IN
Specifications
- Set Pressure Range3 to 29 psi
- Knob TypeDownward Knob
- Body Size30
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data