Motion
ARJ210-M5B-1
Miniature Air Regulator - 7 to 30 psi
MI ITEM #09866357
MFR #ARJ210-M5B-1
List Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 7 to 30 psi
MI ITEM #09866357
MFR #ARJ210-M5B-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.15/each for your price

Overview

Mfr description
ARJ210-M5B-1 MINIATURE REGULATOR
  • Miniature regulator, ARJ210
  • Lightweight body made of aluminum (60g)
  • Two styles of piping connections providedfor the IN side: 1/8 male & M5 female
  • Options: bracket, pressure gauge

Specifications

  • Set Pressure Range
    7 to 30 psi
  • Maximum Operating Pressure
    116 psi
  • Series/System
    ARJ210
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text