Specifications
Dimensions
- Inlet Port Size5 mm
- Outlet Port Size5 mm
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure116 psi
- Outlet Port Thread TypeMetric
- Outlet Port TypeStraight
- Product TypeMiniature Air Regulators
- Series/SystemARJ210
- Set Pressure Range7 to 30 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)