Motion
ARJ210-M5B-S-X209

SMC CORP OF AMERICA
ARJ210-M5B-S-X209

Miniature Air Regulator - Metric Inlet Port, Straight Inlet Thread, 5 mm, Metric Outlet Thread, Straight, 15 to 100 psi
MI ITEM #09866359
MFR #ARJ210-M5B-S-X209
Price$116.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ210-M5B-S-X209

Miniature Air Regulator - Metric Inlet Port, Straight Inlet Thread, 5 mm, Metric Outlet Thread, Straight, 15 to 100 psi
MI ITEM #09866359
MFR #ARJ210-M5B-S-X209

Mfr description
ARJ210-M5B-S-X209 MINIATURE REGULATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.55/each

Specifications

Dimensions

  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Product Type
    Miniature Air Regulators
  • Series/System
    ARJ210
  • Set Pressure Range
    15 to 100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)