Motion
ARJ310-01G-S
Miniature Air Regulator - 15 to 100 psi
MI ITEM #09866376
MFR #ARJ310-01G-S
List Price$31.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 15 to 100 psi
MI ITEM #09866376
MFR #ARJ310-01G-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.20/each for your price

Overview

Mfr description
ARJ310-01G-S REGULATOR, MINIATURE
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
  • Accommodates two types of threads
  • One-touch fitting available

Specifications

  • Set Pressure Range
    15 to 100 psi
  • Maximum Operating Pressure
    116 psi
  • Series/System
    ARJ310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text