Motion
ARJ310F-01-06-1

SMC CORP OF AMERICA
ARJ310F-01-06-1

Miniature Air Regulator - Rc Inlet Port, Straight Inlet Thread, 1/8 in, Rc Outlet Thread, Straight, 7 to 30 psi
Mi Item #09866381
MFR #ARJ310F-01-06-1
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-01-06-1

Miniature Air Regulator - Rc Inlet Port, Straight Inlet Thread, 1/8 in, Rc Outlet Thread, Straight, 7 to 30 psi
Mi Item #09866381
MFR #ARJ310F-01-06-1

Mfr description
ARJ310F-01-06-1 MINIATURE REGULATOR
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Miniature Air Regulators
  • Series/System
    ARJ310
  • Set Pressure Range
    7 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)