Motion
ARJ310-F01-1S

SMC CORP OF AMERICA
ARJ310-F01-1S

Miniature Air Regulator - 1/8 in, 7 to 30 psi
MI ITEM #09866383
MFR #ARJ310-F01-1S
List Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310-F01-1S

Miniature Air Regulator - 1/8 in, 7 to 30 psi
MI ITEM #09866383
MFR #ARJ310-F01-1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.15/each for your price

Overview

Mfr description
ARJ310-F01-1S REGULATOR, MINIATURE

Specifications

  • Set Pressure Range
    7 to 30 psi
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Size
    1/8 in
  • Inlet Port Size
    1/8 in
  • Series/System
    ARJ310
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text