Motion
ARJ310F-01BG-06-1

SMC CORP OF AMERICA
ARJ310F-01BG-06-1

Miniature Air Regulator - 7 to 30 psi
MI ITEM #09866392
MFR #ARJ310F-01BG-06-1
List Price$38.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-01BG-06-1

Miniature Air Regulator - 7 to 30 psi
MI ITEM #09866392
MFR #ARJ310F-01BG-06-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.70/each for your price

Overview

Mfr description
ARJ310F-01BG-06-1 MINIATURE REGULATOR
  • Miniature regulator, ARJ310
  • Compact and lightweight (70g)
  • Allows smaller mounting pitch (18.3mm)
  • Accommodates two types of threads
  • One-touch fitting available

Specifications

  • Set Pressure Range
    7 to 30 psi
  • Maximum Operating Pressure
    116 psi
  • Series/System
    ARJ310
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text