Motion
ARJ310-F01-S
Miniature Air Regulator - 1/8 in, 15 to 100 psi
MI ITEM #09866398
MFR #ARJ310-F01-S
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/8 in, 15 to 100 psi
MI ITEM #09866398
MFR #ARJ310-F01-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.75/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Maximum Operating Pressure
    116 psi
  • Product Type
    Miniature Air Regulators
  • Series/System
    ARJ310
  • Set Pressure Range
    15 to 100 psi

Overview

Mfr description
ARJ310-F01-S REGULATOR, MINIATURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought