Overview
Mfr description
ARJ310F-N01B-03-1S MINIATURE REGULATOR
Specifications
- Set Pressure Range7 to 30 psi
- Maximum Operating Pressure116 psi
- Outlet Port Size1/8 in
- Inlet Port Size1/8 in
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Series/SystemARJ310
- Product TypeMiniature Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data