Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure116 psi
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeMiniature Air Regulators
- Series/SystemARJ310
- Set Pressure Range15 to 100 psi
Overview
Mfr description
ARJ310-N01-S-X209 REGULATOR,